- Washdown Scale
- Stainless Steel Construction
- 165 lb Capacity
- 0.002 lb Readability
| Stabilization Time | 2 |
| Calibration | External Calibration |
| Repeatability | 0.004 lb |
| Pan Size | 15.7 in x 19.7 in |
| Type | Washdown Scale |
| Interface | Optional RS-232 |
| Construction | Stainless Steel |
| Readability | 0.002 |
| Temperature Range [Min] | 14 °F |
| Linearity | 0.006 |
| Temperature Range [Max] | 104 °F |
| Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
| Capacity | 165 lb |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Depth | 23.2 in |
| Weight | 0.0 KG |
| EAN or UPC | 819309016526 |

