- Washdown Scale
- Stainless Steel Construction
- 330 lb Capacity
- 0.02 lb Readability
| Readability | 0.02 |
| Construction | Stainless Steel |
| Display | Backlit LCD w/ 1.6 in/40mm - High Digits |
| Power Supply | 12 VDC 800 mA Adapter/Internal Rechargeable Battery |
| Repeatability | 0.04 lb |
| Temperature Range [Min] | 14 °F |
| Capacity | 330 lb |
| Depth | 27.6 in |
| Type | Washdown Scale |
| Pan Size | 17.7 in x 23.6 in |
| Stabilization Time | 2 |
| Linearity | 0.4 |
| Calibration | External Calibration |
| Interface | Optional RS-232 |
| Temperature Range [Max] | 104 °F |
| Weight | 0.0 KG |
| EAN or UPC | 819309015956 |

