- Adjustable Wrench
- 6" Overall Length
- Black Phosphate
| Head Angle | 15° |
| Handle Type | I-Beam |
| Overall Length | 6 in |
| Capacity, in [Max] | N/A |
| Material | Drop-Forged Alloy Steel |
| Finish | Black Phosphate |
| Weight | 0.34 LB |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Overall Length | 6 in |
| Capacity, in [Max] | N/A |
| Material | Drop-Forged Alloy Steel |
| Finish | Black Phosphate |
| Weight | 0.34 LB |