- Adjustable Wrench
- 12" Overall Length
- Black Phosphate
| Head Angle | 15° |
| Capacity, in [Max] | N/A |
| Finish | Black Phosphate |
| Overall Length | 12 in |
| Handle Type | I-Beam |
| Material | Drop-Forged Alloy Steel |
| Weight | 1.53 LB |
| Head Angle | 15° |
| Capacity, in [Max] | N/A |
| Finish | Black Phosphate |
| Overall Length | 12 in |
| Handle Type | I-Beam |
| Material | Drop-Forged Alloy Steel |
| Weight | 1.53 LB |