- Adjustable Wrench
- 15" Overall Length
- Black Phosphate
| Capacity, in [Max] | N/A |
| Overall Length | 15 in |
| Handle Type | I-Beam |
| Finish | Black Phosphate |
| Material | Drop-Forged Alloy Steel |
| Head Angle | 15° |
| Weight | 3.03 LB |
| Capacity, in [Max] | N/A |
| Overall Length | 15 in |
| Handle Type | I-Beam |
| Finish | Black Phosphate |
| Material | Drop-Forged Alloy Steel |
| Head Angle | 15° |
| Weight | 3.03 LB |