- Pipe Wrench
- 24" Long
- Aluminum I-Beam Handle
description
- These pipe wrenches are designed for the professional user in the market today. The knurled adjustment nut and jaws are hardened, tempered and machine ground for precision and durability. The handles are cast aluminum to reduce weight and have a heavy-duty baked enamel finish. These pipe wrenches are industrial quality and are available in 14" to 48" lengths.
| Length | 24 in |
| Wrench Type | Pipe |
| Jaw Material | Steel |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Handle Material | Aluminum |
| Opening Type | Jaw |
| Weight | 5.5 LB |

