- Combination Wrench
- 1 5/8" Opening
- Nickel Chrome Plated
- 12 Point
description
- These jumbo combination wrenches are designed for those heavy industrial applications. The extra length on these wrenches allow for extra torque on the heaviest of jobs. They are drop forged, hardened and tempered from high quality chrome vanadium steel. The box end is designed to provide maximum contact with the fastener. These wrenches are nickel chrome plated for maximum rust resistance. Wrenches are available as open stock or sets and available in SAE only.
| Inch/Metric | Inch |
| Wrench Type | Combination, SAE |
| Finish | Nickel Chrome Plated |
| No. of Points | 12 |
| Weight | 2.1 LB |

