- Raised Panel Combination Wrench Set
- 12 pcs
- Metric
- Nickel chrome Plated
description
- These raised panel design wrenches are the most popular selling wrenches. They are drop forged hardened and tempered from high quality chrome vanadium steel. The open end has a chamfered tip for easy lead in to the fastener. The box end is designed to provide maximum contact with the fastener. These wrenches are nickel chrome plated for maximum rust resistance. Wrenches are available as open stock or set and available in both SAE and metric.
includes
- 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm
- Reusable pack
| No. of Pieces | 12 |
| Inch/Metric | Metric |
| Package Type | Reusable Package |
| Finish | Nickel Chrome |
| Weight | 2.6 LB |

