- Professional Combination Wrench Set
- 15 pcs
- Inch
- Nickel chrome Plated
description
- These professional four point contact, high polished wrenches are designed for those wanting the best in their combination wrenches. The four point contact allows for additional contact with the fasteners. This will help eliminate the rounding off of old or damaged fasteners. The extra length allows for extra torque on the heaviest of jobs. They are drop forged, hardened and tempered from high quality chrome vanadium steel. The open end has a chamfered tip for easy lead in to the fastener. The box end is designed to provide maximum contact with the fastener. These high polished nickel chrome plated wrenches are easy to clean and provide maximum rust resistance.
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1",1 1/16", 1 1/8", 1 1/4"
- Vinyl pouch
| Inch/Metric | Inch |
| Finish | Nickel Chrome |
| No. of Pieces | 15 |
| No. of Points | 12 |
| Package Type | Vinyl Pouch |
| Weight | 10.5 LB |

