- Solid Joint Pliers
- 8" Overall Length
- Ergonomic Double Injected Cushioned Grip
description
- These solid joint pliers are drop forged from high quality alloy steel. The solid rivet design provides maximum performance and quality. They are hardened and tempered for strength and durability. The jaws are machine ground to provide maximum gripping power. An ergonomic double injected cushioned grip for comfort and black nickel finish for maximum rust resistance.
| Spring | No |
| Overall Length | 8 in |
| Grip | Ergonomic Double Injected Cushioned Grip |
| Plier Type | Solid Joint |
| Weight | 0.92 LB |

