- Adjustable C-Clamp
- 0-2" Opening
- 400 lb Load Capacity
description
- America's most popular and complete line of light-duty c-clamps. Preferred for most do-it-yourself and household clamping. This line features a complete variety of frame designs with full closing screws in all sizes.
features
- Ductile and/or malleable iron frame with a bright plated finish
- Machine-ground anvil
- Screw is cold drawn steel with special, smoothly "rolled" USS threads
- steel sliding-pin handle
- Bright plated steel swivel securely fastened to screw
- revolves freely
| Material | Cast Iron |
| Opening Capacity | 0 to 2 |
| Type | Light Duty |
| Clamp Pressure | 400 lb |
| Throat Depth | 3 1/2 in |
| Weight | 0.57 LB |

