- Slotted Screwdrivers
- 8" Shank Length
- 3/8" Tip Size
description
- These screwdrivers have an extruded PVC handle. The handles are slightly larger than other screwdrivers to provide additional torque. The round blades are hardened and tempered from alloy steel for durability. The blades have nickel chrome plating for superior rust resistance.
| Tip Size | 3/8 in |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Tip Type | Slotted |
| Handle Type | Extruded |
| Shank Length | 8 in |
| Handle Color | Orange/Black |
| Shank Type | Round |
| Weight | 0.48 LB |

