| Shank Material | Chrome Vanadium Steel |
| Handle Type | Extruded |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Handle Color | Orange/Black |
| Shank Type | Round |
| Shank Length | 4 in |
| Handle Material | PVC Plastic |
| Weight | 0.21 LB |
| Shank Material | Chrome Vanadium Steel |
| Handle Type | Extruded |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Handle Color | Orange/Black |
| Shank Type | Round |
| Shank Length | 4 in |
| Handle Material | PVC Plastic |
| Weight | 0.21 LB |