| Handle Color | Orange |
| Handle Material | PVC Plastic |
| Shank Type | Round |
| Shank Material | Carbon Steel |
| Tip Type | Phillips®, Slotted |
| Weight | 15.36 LB |
| Handle Color | Orange |
| Handle Material | PVC Plastic |
| Shank Type | Round |
| Shank Material | Carbon Steel |
| Tip Type | Phillips®, Slotted |
| Weight | 15.36 LB |