| Handle Color | Orange/Black |
| Handle Type | Injection Molded |
| Tip Type | Slotted |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic Soft Grip |
| Shank Type | Round |
| Shank Length | 9 in |
| Weight | 0.2 LB |
| Handle Color | Orange/Black |
| Handle Type | Injection Molded |
| Tip Type | Slotted |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic Soft Grip |
| Shank Type | Round |
| Shank Length | 9 in |
| Weight | 0.2 LB |