| Shank Type | Round |
| Shank Material | Chrome Vanadium Steel |
| Handle Type | Injection Molded |
| Tip Size | T20 |
| Handle Material | Soft Plastic Grip |
| Handle Color | Orange/Black |
| Shank Length | 3 in |
| Tip Type | Torx® |
| Weight | 0.15 LB |
| Shank Type | Round |
| Shank Material | Chrome Vanadium Steel |
| Handle Type | Injection Molded |
| Tip Size | T20 |
| Handle Material | Soft Plastic Grip |
| Handle Color | Orange/Black |
| Shank Length | 3 in |
| Tip Type | Torx® |
| Weight | 0.15 LB |