- Phillips® Screwdriver
- 1 1/2" Shank Length
- #0 Tip Size
description
- These professional screwdrivers have an ergonomically designed handle for comfort. The TP/TPR handles have a soft grip feel and provide maximum protection against oil and solvents in the shop. The chrome vanadium blades are hardened and tempered for strength and durability. The magnetized tips allow ease of use when starting a fastener or picking up dropped items from tight spaces. The blades have nickel chrome plating for superior resistance.
| Tip Type | Phillips® |
| Shank Material | Chrome Vanadium Steel |
| Handle Type | Injection Molded |
| Handle Color | Orange/Black |
| Shank Type | Round |
| Handle Material | Plastic Soft Grip |
| Tip Size | #0 |
| Shank Length | 1 1/2 in |
| Weight | 0.07 LB |

