| Handle Color | Orange/Black |
| Shank Material | Chrome Vanadium Steel |
| Handle Type | Injection Molded |
| Shank Length | 3 in |
| Tip Size | #1 |
| Handle Material | Plastic Soft Grip |
| Tip Type | Phillips® |
| Shank Type | Round |
| Weight | 0.74 LB |
| Handle Color | Orange/Black |
| Shank Material | Chrome Vanadium Steel |
| Handle Type | Injection Molded |
| Shank Length | 3 in |
| Tip Size | #1 |
| Handle Material | Plastic Soft Grip |
| Tip Type | Phillips® |
| Shank Type | Round |
| Weight | 0.74 LB |