| Handle Material | Plastic Soft Grip |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Handle Color | Orange/Black |
| Shank Length | 1 1/2 in |
| Shank Type | Round |
| Handle Type | Injection Molded |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.14 LB |
| Handle Material | Plastic Soft Grip |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Handle Color | Orange/Black |
| Shank Length | 1 1/2 in |
| Shank Type | Round |
| Handle Type | Injection Molded |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.14 LB |