| Tip Type | Cabinet Slotted |
| Shank Type | Round |
| Handle Type | Injection Molded |
| Handle Material | Plastic Soft Grip |
| Handle Color | Orange/Black |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 8 in |
| Weight | 7.7 LB |
| Tip Type | Cabinet Slotted |
| Shank Type | Round |
| Handle Type | Injection Molded |
| Handle Material | Plastic Soft Grip |
| Handle Color | Orange/Black |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 8 in |
| Weight | 7.7 LB |