- Small C-Clamp
- 3" Opening Capacity
- 1 3/8" THroat Depth
description
- Small, light weight c-clamps designed and manufactured for very light-duty industrial service. Complete variety of frame designs and handle types. Full closing screws in all sizes.
features
- Heat-treated, pearlitic and/or ductile iron frame ribbed to resist side strain with a bright plated finish
- Machine-ground anvil
- Full-length, bright plated steel screw with smoothly rolled threads
- Bright plated steel swivel securely fastened to screw
- revolves freely
| Type | C-Clamp |
| Material | Iron |
| Clamp Pressure | 1800 lb |
| Spindle Dia. | 0.375 in |
| Opening Capacity | 0 to 3 |
| Size Group | Small |
| Throat Depth | 1 3/8 in |
| Handle Type | Sliding Pin |
| Weight | 0.67 LB |

