| Shank Material | Carbon Steel |
| Opening Size | 7/16 in |
| Opening Type | Hex |
| Handle Material | Plastic |
| Handle Type | Extruded |
| Weight | 0.27 LB |
| Shank Material | Carbon Steel |
| Opening Size | 7/16 in |
| Opening Type | Hex |
| Handle Material | Plastic |
| Handle Type | Extruded |
| Weight | 0.27 LB |