Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Heavy Duty Riveter Kit

018-29-890

Heavy Duty Riveter Kit
Item #101571489
  • Riveter Kit
  • Aluminum Body
  • Steel Jaws
Heavy Duty Riveter Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Riveter Kit
  • Aluminum Body
  • Steel Jaws

description

  • This heavy-duty riveter kit has a cast alloy body for durability. The riveter has chrome moly jaws and over molded handles for comfort. The unit easily stores in a plastic case and comes with 100 assorted rivets (sizes 2.4 mm, 3.2 mm, 4.0 mm and 4.8 mm).
Nosepiece Size 2.4 mm, 3.2 mm, 4 mm, 4.8 mm
Jaw Material Steel
Body Material Aluminum
Weight 2.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison