- Cold Chisel
- 3/4" Width of Cut x 7" Long
| Chisel Type | Cold |
| Material | Steel |
| Width of Cut | 3/4 in |
| Tip Type | Flat |
| Length | 7 in |
| Stock Shape | Hex |
| Finish | Chrome Plated |
| Handle Material | Vinyl |
| Weight | 0.69 LB |
| Chisel Type | Cold |
| Material | Steel |
| Width of Cut | 3/4 in |
| Tip Type | Flat |
| Length | 7 in |
| Stock Shape | Hex |
| Finish | Chrome Plated |
| Handle Material | Vinyl |
| Weight | 0.69 LB |