- Cold Chisel
- 4" Width of Cut x 7" Long
| Width of Cut | 4 in |
| Material | Steel |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Tip Type | Straight |
| Length | 7 in |
| Weight | 1.0 LB |
| Width of Cut | 4 in |
| Material | Steel |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Tip Type | Straight |
| Length | 7 in |
| Weight | 1.0 LB |