- Pony® Pipe Clamp Fixture For 3/4" Black Pipe
- 1 3/4" Jaw Width
- 1 3/4" Throat Depth
description
- America's most popular, most widely used clamp fixture design, the #50 is ideal for metalworking, woodworking and frame assembly in applications that range from do-it-yourself to industrial production. Mounts on any length 3/4" black pipe with both ends threaded (pipe not furnished).
features
- Malleable and/or ductile iron casting
- powder-coated orange and black baked enamel finish
- Screw - 5/8" diameter steel with special, smoothly cut Acme threads
- hardened steel thrust bearing in sliding head prevent wear at point of screw
- crank-type handle
- Multiple disc clutches - Plated hardened steel
- four pieces per set
- Clamping faces approximately 1 3/4" square
- Coil-spring "stop" is included with each clamp fixture
| Body Material | Steel |
| Locking Type | Thread |
| Handle Type | Sliding T-Handle |
| Jaw Width | 1 3/4 in |
| Throat Depth | 1 3/4 in |
| Jaw Material | Cast Iron |
| Spindle Dia. | 0.75 in |
| Weight | 2.83 LB |

