- Pony® Pipe Clamp Fixture For 1/2" Black Pipe
- 1 1/2" Jaw Width
- 1 1/2" Throat Depth
description
- Popular and widely-used, the #52 is smaller, lighter and less expensive than the #50 Pony® clamp fixture. The #52 is ideal for do-it-yourself projects and light industrial/commercial applications. Mounts on any length 1/2" black pipe with both ends threaded. Pipe not furnished.
features
- Malleable and/or ductile iron castings with powder coated orange finish
- Screw is 1/2" diameter steel with special, smoothly cut Acme threads
- steel sliding pin handle
- Multiple disc clutches made of plated hardened steel
- three pieces per set
- Clamping faces approximately 1 1/2" square
- One coil spring "stop" is included with each clamp fixture
| Throat Depth | 1 1/2 in |
| Locking Type | Thread |
| Spindle Dia. | 0.5 in |
| Jaw Material | Cast Iron |
| Jaw Width | 1 1/2 in |
| Handle Type | Sliding T-Handle |
| Body Material | Steel |
| Weight | 1.58 LB |

