- Rubber Mallet
- 24 oz
- Premium Hardwood Handle
description
- These rubber mallets provide a soft blow when working with sheet metal, construction materials or in woodworking. Features premium wood handles and are available from an 8 oz to 32 oz weights.
| Color | Black |
| Head Wt. | 24 oz |
| Head Material | Rubber |
| Handle Material | Premium Hardwood |
| Handle Type | Plain |
| Origin | Mallets |
| Weight | 1.78 LB |

