- Ball Pein Hammer
- 16 oz Head
- Hickory Handle Material
description
- These hammers have heat-treated and tempered alloy steel heads. The heads are concentrically ground and polished on both the head and pein. There is a generous bevel for using this hammer as a forming tool. The non-striking surfaces of the heads are finished with rust-resistant black paint. The handles are available in hickory or fiberglass. The fiberglass handles have an over molded rubber grip for comfort.
| Origin | Ball Pein Hammers |
| Type | Ball Pein Hammer |
| Head Material | Alloy Steel |
| Handle Material | Hickory |
| Head Wt. | 16 oz |
| Weight | 1.28 LB |

