- Brick Hammer
- 24 oz Head
- Hickory Handle Material
features
- Use for setting bricks, masonry tile and chipping mortar
- Forged alloy head is heat-treated and tempered for durability
- Handle is made from hickory to reduce shock and provide durability
| Type | Brick Hammer |
| Handle Material | Hickory |
| Head Wt. | 24 oz |
| Origin | Bricklayer's Hammers |
| Head Material | Forged Steel |
| Weight | 1.92 LB |

