- Chipping Hammer
- 18 oz Head
- Spiral Steel Handle Material
description
- This chipping hammer is used to remove slag or other loose material from metal. The head has a long tapered point on one end and a vertical chisel on the other. The ergonomic spiral metal handle reduces fatigue and shock for the user. The head is heat-treated and made from tough alloy steel.
| Handle Material | Spiral Steel |
| Origin | Chipping Hammers |
| Head Material | Forged Steel |
| Head Wt. | 18 oz |
| Type | Chipping Hammer |
| Weight | 1.22 LB |

