- Wrecking Bar
- 36" Long
- Carbon Steel Material
description
- These wrecking bars will handle any ripping, prying or pulling job. They are forged from high quality alloy steel and heat-treated for strength and durability. A 90° bend on one end and a sharp pinch point on the other for any heavy job. Black enamel paint finish and the ground surfaces are coated with an acrylic epoxy for rust resistance.
| Bend Angle | 90 ° |
| Length | 36 in |
| Material | Carbon Steel |
| End Types | Precision Ground, Sharp Pinch Point |
| Weight | 5.6 LB |

