- Alligning Bar
- 24" L
- Black
- Precision Ground Chisel End
features
- Heat-treated
- Black enamel paint
- Precision ground chisel end
- High carbon steel
| End Types | Precision Ground Chisel End |
| Material | Carbon Steel |
| Color | Black |
| Length | 24 in |
| Weight | 2.5 LB |
| End Types | Precision Ground Chisel End |
| Material | Carbon Steel |
| Color | Black |
| Length | 24 in |
| Weight | 2.5 LB |