- Pinch Point Heavy-Duty Bar
- 60" Long
description
- These heavy-duty bars have a forged ends from high quality alloy steel head. They are hardened and tempered for strength and durability.The polished tips are coated with an acrylic for rust resistance. The non-striking surfaces are painted with an enamel paint to eliminate rusting.
| End Types | Precision Ground Chisel End |
| Overall Length | 60 in |
| Material | Carbon Steel |
| Style | Pinch Point Bar |
| Weight | 18.0 LB |

