- Digging Pry Bar
- 72" Long
- 1" Hex Squared
features
- Heat-treated
- High carbon steel
- Black enamel paint
- Precision ground chisel end
| End Types | Precision Ground Chisel End |
| Hex | 1 in |
| Length | 72 in |
| Style | Digging Bar |
| Material | Carbon Steel |
| Weight | 17.2 LB |
| End Types | Precision Ground Chisel End |
| Hex | 1 in |
| Length | 72 in |
| Style | Digging Bar |
| Material | Carbon Steel |
| Weight | 17.2 LB |