- Sledge Hammer
- 35" Handle Length
- 8 lbs Head Weight
- Fiberglass Handle Material
description
- These heavy-duty sledge hammers have a forged alloy steel head. The heads are hardened and tempered for durability. These double-faced heads have chamfered edges to reduce chipping and damage. The striking surface has been polished and coated with a rust-resistant acrylic. The non-striking surfaces are painted with an enamel paint to eliminate rusting. Available with wood or rubber gripped fiberglass handle.
| Head Wt. | 8 lb |
| Type | Double Face Sledge Hammer |
| Handle Length | 35 in |
| Face Material | Alloy Steel |
| Handle Material | Fiberglass |
| Weight | 8.75 LB |

