- Replacement Handle
- 16" Long
- Hickory
description
- Replacement handle for the heavy-duty sledge hammers.
| Handle Material | Hickory |
| Material | Hickory |
| Origin | Hammer Handles |
| Length | 16 in |
| Use With | 2-4 lb Sledge |
| Handle Length | 16 in |
| Weight | 0.58 LB |
| Handle Material | Hickory |
| Material | Hickory |
| Origin | Hammer Handles |
| Length | 16 in |
| Use With | 2-4 lb Sledge |
| Handle Length | 16 in |
| Weight | 0.58 LB |