- Replacement Handle
- 36" Long
- Hickory
description
- Replacement handle for the heavy-duty sledge hammers.
| Use With | 6-16 lb Sledge, 6-8 lb Mauls |
| Handle Length | 36 in |
| Origin | Hammer Handles |
| Length | 36 in |
| Handle Material | Hickory |
| Weight | 1.25 LB |
| Use With | 6-16 lb Sledge, 6-8 lb Mauls |
| Handle Length | 36 in |
| Origin | Hammer Handles |
| Length | 36 in |
| Handle Material | Hickory |
| Weight | 1.25 LB |