- 4" 18lb Purple Cable Ties
description
- 4" 18lb Purple Nylon 6.6 Cable Ties MS3367-4-7 1,000 Pack
features
- Large variety of nylon cable ties - sizes 18 lb tensile strengths, available in 4" to 8" lengths
- Stronger - high tensile strength from one piece, advanced pawl and teeth design
- Faster - low insertion and pull through force
- Easier - angled tail for quicker insertion alignment, and finger grips allow easier handling and tightening
- Safer - rounded edges provide added safety and eliminate insulation damage to wiring
- Cleaner - manufactured from filtered nylon reducing particle contamination
- Consistent - formulated molding processes
- Made in the USA
| Color | Purple |
| Type | Miniature |
| Bundle Dia. [Max] | 0.87 in |
| Length | 4.12 in |
| Material | Nylon 6.6 |
| Operating Temperature[Min] | -40 °F |
| Thickness Specification | 0.04 in |
| Loop Tensile | 18 lb-f |
| Plenum Rated | AH-2 |
| Standard | UL & CSA Type 21 |
| Installation Temperature [Min] | -4 °F |
| Flammability Rating | UL 94V-2 |
| Operating Temperature[Max] | 185 °F |
| Locking Type | Nylon Pawl |
| Width | 0.09 in |
| Weight | 0.0 LB |

