- 4" 18lb Flag Natural Cable Ties
description
- 4" 18lb Flag Natural Nylon 6.6 Cable Ties 100 Pack
features
- Identification nylon cable ties - sizes 18 lb to 50 lb tensile strengths, available in 4" to 14" lengths
- One easy step to identify and bundle items
- Flag cable ties extend from the bundle to be easily seen
- Identification cable ties reduce snags while providing support to the bundled items
| Color | Natural |
| Operating Temperature[Max] | 185 °F |
| Length | 4.37 in |
| Loop Tensile | 18 lb-f |
| Material | Nylon 6.6 |
| Locking Type | Nylon Pawl |
| Bundle Dia. [Max] | 0.89 in |
| Installation Temperature [Min] | 32 °F |
| Flammability Rating | UL 94V-2 |
| MARKING PAD SIZE | 0.797 in x 361 in |
| Width | 0.105 in |
| Thickness Specification | 0.04 in |
| Weight | 0.0 LB |

