- 5" 40lb Impact Resistant Cable Ties
description
- 5" 40lb Impact Resistant Heat Stabilized UV Black Nylon 6.6 Cable Ties 100 Pack
features
- Impact Resistant nylon cable ties - sizes 40 lb to 120 lb tensile strengths, available in 5" to 14" lengths
- Prevent downtime replacing ties from cracking and breaking from high impacts or extreme temperatures
- Impact Resistant, Heat Stabilized, and UV Resistant
- Indoor and outdoor use
- Increased flexibility and toughness
- Resists cold temperature fracturing down to -40°
- Allows cable tie installation at -4°
- High operating temperatures of 230°F
- Made in the USA
| Color | Black |
| Loop Tensile | 40 lb-f |
| Width | 0.14 in |
| Operating Temperature[Min] | -40 °F |
| Thickness Specification | 0.04 in |
| Installation Temperature [Min] | -4 °F |
| Material | Nylon 6.6 |
| Length | 5.84 in |
| Locking Type | Nylon Pawl |
| Flammability Rating | UL 94 HB |
| Bundle Dia. [Max] | 1.43 in |
| Operating Temperature[Max] | 230 °F |
| Weight | 0.0 LB |

