- 5.84 in Length
- Nylon 12 Material
- 1.43 in Maximum Bundle Diameter
- Black
description
- 5" 40lb Nylon 12 UV Black Cable Ties 100 Pack
features
- Nylon 12 cable ties - sizes 40 lb to 120 lb tensile strengths, available in 5" to 14" lengths
- Molecularly designed for solar and extreme weather applications
- Withstands the harsh rays of the sun
- Indoor and outdoor use
- Low water absorption and density maintains stability
- Chemical resistant and insensitive to stress cracking
- Smooth edges eliminate abrasion damage
- Ideal for galvanized steel surface contact
- Made in the USA
| Operating Temperature[Max] | 185 °F |
| Bundle Dia. [Max] | 1.43 in |
| Color | Black |
| Material | Nylon 12 |
| Width | 0.14 in |
| Length | 5.84 in |
| Locking Type | Nylon Pawl |
| Loop Tensile | 40 lb-f |
| Thickness Specification | 0.04 in |
| Flammability Rating | UL 94 HB |
| Weight | 0.0 LB |

