- 5" 50lb Releasable Black Cable Ties
description
- 5" 50lb Tab Releasable Black Nylon 6.6 Cable Ties 100 Pack
features
- Releasable nylon cable ties - 50 lb tensile strength, available in 5" to 12" lengths
- Tab release for easy removal
- Temporary bundle items
- Quick add or remove wires and hoses
- Re-use and re-tighten
- Made in the USA
| Color | Black |
| Length | 5.87 in |
| Operating Temperature[Max] | 185 °F |
| Width | 0.29 in |
| Locking Type | Nylon Pawl |
| Bundle Dia. [Max] | 1.43 in |
| Material | Nylon 6.6 |
| Installation Temperature [Min] | 32 °F |
| Flammability Rating | UL 94V-2 |
| Loop Tensile | 50 lb-f |
| Thickness Specification | 0.053 in |
| Weight | 0.0 LB |

