- 6" 40lb Push Mount Wing Cable Ties
description
- 6" 40lb Push Mount Wing UV Black Nylon 6.6 Cable Ties 3/16" Hole 1,000 Pack
features
- Push Mount Wing nylon cable ties - 40 lb tensile strength, available in 6" lengths
- Securely attach bundles to panels in one easy step
- Made in the USA
| Color | Black |
| Material | Nylon 6.6 |
| Installation Temperature [Min] | 32 °F |
| Operating Temperature[Max] | 185 °F |
| Flammability Rating | UL 94V-2 |
| Thickness Specification | 0.04 in |
| Loop Tensile | 40 lb-f |
| Bundle Dia. [Max] | 1.43 in |
| Width | 0.14 in |
| Mounting Hole | 3/16 in |
| Length | 6.22 in |
| Locking Type | Nylon Pawl |
| Panel Thickness [Max] | 0.093 in |
| Weight | 0.0 LB |

