- 7" 50lb Fir Tree Cable Ties
description
- 7" 50lb Fir Tree Impact Resistant HS UV Black Nylon 6.6 Cable Ties 1/4" Hole 100 Pack
features
- Fir Tree nylon cable ties - size 50 lb tensile strength, available in 7" length
- Extended fir tree mount for superior holding strength
- Impact Resistant, Heat stabilized to provide high operating temperatures of 230 F
- Indoor and outdoor use
- Made in the USA
| Locking Type | Nylon Pawl |
| Flammability Rating | UL 94 HB |
| Mounting Hole | 1/4 in |
| Panel Thickness [Max] | 0.031 in to 0.551 in |
| Color | Black |
| Bundle Dia. [Max] | 1.62 in |
| Length | 7.59 in |
| Operating Temperature[Max] | 230 °F |
| Thickness Specification | 0.052 in |
| Loop Tensile | 50 lb-f |
| Width | 0.17 in |
| Operating Temperature[Min] | -40 °F |
| Material | Nylon 6.6 |
| Installation Temperature [Min] | 32 °F |
| Weight | 0.0 LB |

