- 7" 50lb Identification Natural Cable Ties
description
- 7" 50lb Identification Natural Nylon 6.6 Cable Ties 100 Pack
features
- Identification nylon cable ties - sizes 18 lb to 50 lb tensile strengths, available in 4" to 14" lengths
- One easy step to identify and bundle items
- Flag cable ties extend from the bundle to be easily seen
- Identification cable ties reduce snags while providing support to the bundled items
| Color | Natural |
| Locking Type | Nylon Pawl |
| MARKING PAD SIZE | 0.507 in x 1.05 in |
| Installation Temperature [Min] | 14 °F |
| Operating Temperature[Min] | -40 °F |
| Material | Nylon 6.6 |
| Operating Temperature[Max] | 185 °F |
| Bundle Dia. [Max] | 2 in |
| Flammability Rating | UL 94V-2 |
| Thickness Specification | 0.059 in |
| Length | 7.5 in |
| Width | 0.185 in |
| Loop Tensile | 50 lb-f |
| Weight | 0.0 LB |

