Advanced Cable Ties
AL-07-50-MH-9-C
8 in Nylon 6.6 Natural 50 lb Mounting Hole Cable Ties
Item #111029719
- 1.87 in Maximum Bundle Diameter
- 8 in Length
- Nylon 6.6 Material
- Natural
description
- 7" 50lb Mounting Hole Natural Nylon 6.6 Cable Ties #10 Screw 100 Pack
features
- Mounting Hole nylon cable ties - sizes 30 lb to 120 lb tensile strengths, available in 5" to 14" lengths
- One piece allows quicker mechanical mounting and reduces cost
- Secure and position wire bundles to panels with one fastener
- Made in the USA
| Color | Natural |
| Plenum Rated | AH-2 |
| Loop Tensile | 50 lb-f, 30 lb-f |
| Material | Nylon 6.6 |
| Flammability Rating | UL 94V-2 |
| Installation Temperature [Min] | 32 °F |
| Thickness Specification | 0.05 in |
| Width | 0.17 in |
| Operating Temperature[Max] | 185 °F |
| Standard | UL & CSA Type 21 |
| Locking Type | Nylon Pawl |
| Stud Size | #10 |
| Length | 8 in |
| Operating Temperature[Min] | -40 °F |
| Bundle Dia. [Max] | 1.87 in |
| Weight | 0.38 LB |
