Advanced Cable Ties
AL-14-120-IT-30-C
14.82 in Nylon 6.6 Black 120 lb Impact Resistant Cable Ties
Item #118226779
- 14.82 in Length
- Nylon 6.6 Material
- 4.06 in Maximum Bundle Diameter
- Black
description
- 14" 120lb Impact Resistant Heat Stabilized UV Black Nylon 6.6 Cable Ties 100 Pack
features
- Impact Resistant nylon cable ties - sizes 40 lb to 120 lb tensile strengths, available in 5" to 14" lengths
- Prevent downtime replacing ties from cracking and breaking from high impacts or extreme temperatures
- Impact Resistant, Heat Stabilized, and UV Resistant
- Indoor and outdoor use
- Increased flexibility and toughness
- Resists cold temperature fracturing down to -40°
- Allows cable tie installation at -4°
- High operating temperatures of 230°F
- Made in the USA
| Flammability Rating | UL 94 HB |
| Width | 0.3 in |
| Thickness Specification | 0.07 in |
| Operating Temperature[Max] | 230 °F |
| Color | Black |
| Operating Temperature[Min] | -40 °F |
| Material | Nylon 6.6 |
| Loop Tensile | 120 lb-f |
| Locking Type | Nylon Pawl |
| Installation Temperature [Min] | -4 °F |
| Length | 14.82 in |
| Bundle Dia. [Max] | 4.06 in |
| Weight | 0.0 LB |
