- 14" 120lb Mounting Hole Natural Cable Ties
description
- 14" 120lb Mounting Hole Natural Nylon 6.6 Cable Ties 1/4" Screw 100 Pack
features
- Mounting Hole nylon cable ties - sizes 30 lb to 120 lb tensile strengths, available in 5" to 14" lengths
- One piece allows quicker mechanical mounting and reduces cost
- Secure and position wire bundles to panels with one fastener
- Made in the USA
| Color | Natural |
| Length | 15.75 in |
| Material | Nylon 6.6 |
| Bundle Dia. [Max] | 4.06 in |
| Width | 0.29 in |
| Thickness Specification | 0.07 in |
| Operating Temperature[Min] | -40 °F |
| Loop Tensile | 120 lb-f, 60 lb-f |
| Locking Type | Nylon Pawl |
| Installation Temperature [Min] | 32 °F |
| Plenum Rated | AH-2 |
| Flammability Rating | UL 94V-2 |
| Standard | UL & CSA Type 21S |
| Operating Temperature[Max] | 185 °F |
| Weight | 1.6 LB |

