- 14" 50lb Cold Weather UV Black Cable Ties
description
- 14" 50lb Cold Weather UV Black Nylon 6.6 Cable Ties 100 Pack
features
- Large variety of Cold Weather nylon cable ties - sizes 50 lb to 120 lb tensile strengths, available in 7" to 14" lengths
- Enhanced flexibility and strength for severe cold temperature installations and applications
- Specially formulated material to withstand long periods of exposure to sub-zero temperatures before installation
- Prevents downtime replacing ties from cracking or breaking from extreme cold temperatures
- Increased flexibility and toughness
- Impact resistant and UV weatherable
- Indoor and outdoor use
- UL approved for installation performance and application temperatures of -40°C / -40°F
- Made in the USA
| Color | Black |
| Material | Nylon 6.6 |
| Bundle Dia. [Max] | 4 in |
| Installation Temperature [Min] | -40 °F |
| Length | 14.35 in |
| Operating Temperature[Min] | -40 °F |
| Width | 0.18 in |
| Flammability Rating | UL 94 HB |
| Standard | UL & CSA Type 11 |
| Locking Type | Nylon Pawl |
| Loop Tensile | 50 lb-f |
| Thickness Specification | 0.05 in |
| Operating Temperature[Max] | 149 °F |
| Weight | 0.0 LB |

